- British Standard 60° Cone (BSPP) Male Pipe Rigid Fitting for 2" ID Hose
- 2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 4.94 in |
| Thread Size | 2 |
| Hose I.D. | 2 in |
| Series | Ultra-Crimp™ |
| Threads per Inch | 11 |
| Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
| Origin | Hose to Pipe Ftg |
| Hex Size | 70 mm |
| Hose Cut-Off Factor | 2.11 in |
| Material | Steel |
| Weight | 1.874 LB |
| EAN or UPC | 37256368301 |

