- Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) Fitting for 1/2" ID Hose
- 24 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hex Size | 30 mm |
| Rigid/Swivel | Swivel |
| Thread Pitch | 1.5 mm |
| Thread Size | M24 |
| Hose Cut-Off Factor | 1.26 in |
| Origin | Hose to Tube Ftg |
| Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
| Overall Length | 2.67 in |
| Hose I.D. | 1/2 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Tube O.D. | 24.000 mm |
| Weight | 0.342 LB |
| EAN or UPC | 37256363122 |

