- 45° Female Swivel DIN Universal Seat I. Rh. (Light) Fitting for 1" ID Hose
- 36 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
| Overall Length | 5.42 in |
| Hose I.D. | 1 in |
| Hex Size | 46 mm |
| Origin | Hose to Tube Ftg |
| Thread Size | M36 |
| Rigid/Swivel | Swivel |
| Thread Pitch | 2 mm |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Hose Cut-Off Factor | 3.66 in |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Tube O.D. | 36.000 mm |
| Weight | 1.171 LB |
| EAN or UPC | 37256363559 |

