- Male DIN Universal Seat I. Rh. (Light) Fitting for 1/4" ID Hose
- 14 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Tube Ftg |
| Hose I.D. | 1/4 in |
| Tube O.D. | 14.000 mm |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose Cut-Off Factor | 0.88 in |
| Thread Size | M14 |
| Hex Size | 14 mm |
| Overall Length | 1.85 in |
| Thread Pitch | 1.5 mm |
| Rigid/Swivel | Rigid |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Fitting Type | Male DIN Universal Seat I. Rh. (Light) |
| Weight | 0.095 LB |
| EAN or UPC | 37256363658 |

