- Perma-Crimp™ Fittings
- 1 1/4" Hose ID
- 6.14" Long
- Elbow, 45° Fitting Type
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Flange Thickness | N/A |
| Material | Steel |
| Hose I.D. | 1 1/4 in |
| Hose Cut-Off Factor | 4.09 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
| Series | Ultra-Crimp™ |
| Flange Type | Code 61 |
| Overall Length | 6.14 in |
| Fitting Angle | 45° |
| Origin | Hose to Split Flange Ftg |
| Fitting Type | Elbow, 45° |
| Weight | 1.769 LB |
| EAN or UPC | 37256369094 |

