| Material | Steel |
| Tube O.D. | 1/4 in |
| Thread Pitch | N/A |
| Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose I.D. | 3/8 in |
| Origin | Hose to Tube Ftg |
| Series | Ultra-Crimp™ |
| Hex Size | N/A |
| Rigid/Swivel | Swivel |
| Weight | 0.25 LB |
| EAN or UPC | 37256447402 |

