- Female JIS 30° Flare Parallel Pipe Swivel Fitting for 1 1/4" ID Hose
- 1 1/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Material | Steel |
| Hex Size | 1 7/8 in, 2 in |
| Hose Cut-Off Factor | 1.44 in |
| Rigid/Swivel | Swivel |
| Overall Length | 3.48 in |
| Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
| Compatible Hose | CR2SN, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
| Threads per Inch | 11 |
| Origin | Hose to Pipe Ftg |
| Thread Size | 1 1/4 |
| Series | Ultra-Crimp™ |
| Hose I.D. | 1 1/4 in |
| Weight | 1.958 LB |
| EAN or UPC | 37256369919 |

