- Female O-Ring Face Seal Swivel Straight Fitting for 1/4" ID Hose
- 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hex Size | 9/16 in, 11/16 in |
| Rigid/Swivel | Swivel |
| Thread Pitch | N/A |
| Series | Ultra-Crimp™ |
| Material | Steel |
| Hose I.D. | 1/4 in |
| Origin | Hose to Tube Ftg |
| Hose Cut-Off Factor | 1.11 in |
| Threads per Inch | 20 |
| Fitting Type | Female O-Ring Face Seal Swivel Straight |
| Thread Size | 7/16 |
| Tube O.D. | 1/4 in |
| Overall Length | 2.41 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Weight | 0.139 LB |
| EAN or UPC | 37256365676 |

