- Female O-Ring Face Seal Swivel Straight Fitting for 5/8" ID Hose
- 3/48" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Type | Female O-Ring Face Seal Swivel Straight |
| Thread Size | 7/8 |
| Rigid/Swivel | Swivel |
| Overall Length | 3.65 in |
| Hose I.D. | 3/4 in |
| Series | Ultra-Crimp™ |
| Origin | Hose to Tube Ftg |
| Material | Steel |
| Hex Size | 15/16 in, 1 1/4 in |
| Tube O.D. | 5/8 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Hose Cut-Off Factor | 1.58 in |
| Thread Pitch | N/A |
| Threads per Inch | 14 |
| Weight | 0.543 LB |
| EAN or UPC | 37256365782 |

