- SAE 45° Flare Female Swivel Fitting for 3/4" ID Hose
- 3/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Tube Ftg |
| Overall Length | 3.27 in |
| Hex Size | 1 1/16 in, 1 1/4 in |
| Fitting Type | SAE 45° Flare Female Swivel |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Series | Ultra-Crimp™ |
| Hose I.D. | 3/4 in |
| Material | Steel |
| Threads per Inch | 12 |
| Thread Pitch | N/A |
| Hose Cut-Off Factor | 1.17 in |
| Rigid/Swivel | Swivel |
| Tube O.D. | 3/4 in |
| Thread Size | 1 1/16 |
| Weight | 0.618 LB |
| EAN or UPC | 37256366390 |

