Skip to content Skip to navigation menu
Conti® V (Hy-T® Plus Belt)

B240

Conti® V (Hy-T® Plus Belt)
Item #100771254
  • B Cross Section
  • Non-Cogged
  • 0.66 in Cross Section Width
  • 1 Rib
  • Styrene Butadiene Material
Conti® V (Hy-T® Plus Belt)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B Cross Section
  • Non-Cogged
  • 0.66 in Cross Section Width
  • 1 Rib
  • Styrene Butadiene Material

applications

  • For use in multiple v-belt drives where high shock load and heavy-duty loads are encountered
  • Designed for operating at high speeds over small diameter pulleys and short center distances

features

  • Vytacord® tensile members are treated with 3T process to control stretch
  • Plioflex®-impregnated envelope fabric provides positive traction, maximum flexibility, and extended wear resistance
  • Built to Matchmaker® specifications so all belts of the same size meet RMA matching specifications which eliminates matching problems, improves performance, and increases service life
  • HY-T® Plus belts are dual branded with the fractional horsepower belt part number
Temperature Range [Min] -40 °F
Oil Resistance Yes
Belt Size B
No. of Ribs 1
Color Black
Inch/Metric Inch
Material Styrene Butadiene
Cogged No
Temperature Range [Max] 140 °F
Cross Section Width 21/32 in
Belt Cross Section Style B
Inside Length 240 in
Static Conductive Yes
Belt Match 1
Belt Style Non-Cogged
Reinforcement Polyester
Datum Length 241.8 in
Outside Length 242 in
Rib Width 0.656 in
Cross Section Height 0.41 in
Approximate Inside Length 240 in
Weight 3.2 LB
EAN or UPC 37256046360
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison