- Aluminum Female Coupler X Male NPT
- Size 4"
description
- Type B fittings are normally threaded onto a pipe or manifold and joined to a rubber hose assembly, which can be connected and disconnected regularly.
features
- Recommended working pressure ratings based on ambient temperature (70 °F)
- Insta-Lock™ fittings are never to be used in steam or compressed air service
- Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
| Size Designation | 4 in |
| Material | Aluminum |
| End Type | Male NPT |
| Fitting Description | Straight |
| Type | N/A |
| Pressure [Max] | 150 psi |
| Weight | 2.59 LB |
| EAN or UPC | 37256266669 |

