- BB Cross Section
- Hex
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
| Belt Style | Hex |
| Belt Cross Section Style | BB |
| Material | Styrene Butadiene |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Inside Length | 158 in |
| Weight | 2.308 LB |
| EAN or UPC | 37256320873 |

