- BB Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
applications
- Used on drives having one or more reverse bends and usually where power must be transmitted to or from the belt in both the usual and reverse positions.
features
- Designed for dependability
- Vytacord® tension members for maximum strength and minimum stretch while transmitting power from both sides of the belt
- Plioflex® compound and envelope for maximum performance and long service life
| Temperature Range [Max] | 140 °F |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Material | Styrene Butadiene |
| Color | Black |
| Belt Cross Section Style | BB |
| Approximate Inside Length | 210 in |
| Oil Resistance | Yes |
| Cross Section Height | 0.53 in |
| Rib Width | 0.656 in |
| Outside Length | 214.6 in |
| Cross Section Width | 21/32 in |
| Cogged | No |
| Datum Length | 212.9 in |
| Reinforcement | Polyester |
| No. of Ribs | 1 |
| Belt Size | B |
| Belt Match | 1 |
| Temperature Range [Min] | -40 °F |
| Inside Length | 210 in |
| Belt Style | Hex |
| Weight | 3.048 LB |
| EAN or UPC | 37256054280 |

