- 1 Groove Sheave
- 3.9500" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 5/8"
| Outside Dia. | 3.95 in |
| Belt Match | 1 |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| B (5L) Pitch Dia. | 4.01 in |
| Finished Bore | 5/8 in |
| Weight | 2.2 LB |
| EAN or UPC | 37256294013 |
| Outside Dia. | 3.95 in |
| Belt Match | 1 |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| B (5L) Pitch Dia. | 4.01 in |
| Finished Bore | 5/8 in |
| Weight | 2.2 LB |
| EAN or UPC | 37256294013 |