- 1 Groove Sheave
- 4.3500" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 7/8"
| Finished Bore | 7/8 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| No. of Grooves | 1 |
| B (5L) Pitch Dia. | 4.41 in |
| Outside Dia. | 4.35 in |
| Weight | 2.7 LB |
| EAN or UPC | 37256294099 |
| Finished Bore | 7/8 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| No. of Grooves | 1 |
| B (5L) Pitch Dia. | 4.41 in |
| Outside Dia. | 4.35 in |
| Weight | 2.7 LB |
| EAN or UPC | 37256294099 |