- 1 Groove Sheave
- 7 1/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 1"
| Outside Dia. | 7.25 in |
| Belt Match | 1 |
| Belt Size | A, B, 4L, 5L |
| No. of Grooves | 1 |
| Finished Bore | 1 in |
| B (5L) Pitch Dia. | 7.31 in |
| Inch/Metric | Inch |
| Weight | 4.3 LB |
| EAN or UPC | 37256294877 |
| Outside Dia. | 7.25 in |
| Belt Match | 1 |
| Belt Size | A, B, 4L, 5L |
| No. of Grooves | 1 |
| Finished Bore | 1 in |
| B (5L) Pitch Dia. | 7.31 in |
| Inch/Metric | Inch |
| Weight | 4.3 LB |
| EAN or UPC | 37256294877 |