- BX Cross Section
- Cogged
- 0.66 in Cross Section Width
- 1 Rib
| Inside Length | 30 in |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Belt Cross Section Style | BX |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Weight | 0.26 LB |
| EAN or UPC | 37256538926 |

