- BX Cross Section
- 36" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
applications
- Smaller sheave drives
- Premium upgrade replacement for enveloped classical sections
features
- Cut-edge construction for precise sheave fit
- Classical A, B and C profiles for versatility in application
- Cogged for flexibility around smaller sheaves
- Fiber-loaded cushion for premium performance
| Belt Size | B |
| Cross Section Height | 0.41 in |
| Cogged | Yes |
| Rib Width | 0.656 in |
| Material | Neoprene |
| No. of Ribs | 1 |
| Cross Section Width | 21/32 in |
| Belt Cross Section Style | BX |
| Approximate Inside Length | 33 in |
| Outside Length | 36 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Datum Length | 34.8 in |
| Weight | 0.314 LB |
| EAN or UPC | 37256175121 |

