- Aluminum Female Coupler X Hose Shank
- Size 1"
description
- Type C fittings can be attached to a rubber hose with the use of interlocking ferrules, crimp sleeves or bands.
features
- Recommended working pressure ratings based on ambient temperature (70 °F)
- Insta-Lock™ fittings are never to be used in steam or compressed air service
- Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 1 in |
| Pressure [Max] | 250 psi |
| End Type | Hose Shank |
| Material | Aluminum |
| Weight | 0.45 LB |
| EAN or UPC | 37256266676 |

