Skip to content Skip to navigation menu
HY-T PLUS V Belt

C153

HY-T PLUS V Belt
Item #100771344
  • C Cross Section
  • Non-Cogged
  • 0.88 in Cross Section Width
  • 1 Rib
  • Styrene Butadiene Material
HY-T PLUS V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Cross Section
  • Non-Cogged
  • 0.88 in Cross Section Width
  • 1 Rib
  • Styrene Butadiene Material
Belt Cross Section Style C
Oil Resistance Yes
Temperature Range [Max] 140 °F
Reinforcement Polyester
Color Black
Belt Style Non-Cogged
Inside Length 153 in
No. of Ribs 1
Static Conductive Yes
Inch/Metric Inch
Material Styrene Butadiene
Temperature Range [Min] -40 °F
Weight 3.1 LB
EAN or UPC 37256070891
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison