- Return Idler, Flat Belt Idler
- 5" Roll Diameter
- One Roll
- CEMA Class C - Medium Duty
- 48" Belt Width
| Idler Type | Return Idler, Flat Belt Idler |
| Belt Width | 48 in |
| Bolt Hole Spacing - Width [Min] | 6.25 in, 4 in |
| Bolt Hole Spacing - Length | 57 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Width | 6 in, 10 1/2 in |
| Roller Length | 51 in |
| Roller Span | 51 in |
| Roller Material | Steel |
| Roll Type | Single Roll, Round |
| Roller Dia. | 5 in |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 0 ° |
| Width of Bolt Spacing [Max] | 9 in |
| Bracket Length | N/A |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Roll Height | 6 3/4 in |
| Installed Options | None |
| Overall Height | 6.75 in |
| Weight | 41.0 LB |

