- Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class C - Medium Duty
- 36" Belt Width
| Roller Span | 35 5/16 in |
| Trough Angle [Nom] | 35 ° |
| Roller Dia. | 5 in |
| Roll Type | Three Rolls, Equal Length |
| Lubrication | Factory Sealed |
| Center Roll Height | 9 in |
| Installed Options | None |
| Bolt Hole Spacing - Length | 45 in |
| Roller Material | Steel |
| Idler Type | Troughing Idler |
| Belt Width | 36 in |
| Bracket Length | 47 in |
| Bracket Width | 10 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Length | 13 in |
| Width of Bolt Spacing [Max] | 9 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Overall Height | 16.625 in |
| Weight | 66.0 LB |

