- Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class C - Medium Duty
- 30" Belt Width
| Roller Dia. | 5 in |
| Roll Type | Three Rolls, Equal Length |
| Center Roll Height | 9.75 in |
| Belt Width | 30 in |
| Roller Material | Steel |
| Installed Options | None |
| Roller Length | 11 in |
| Roller Span | 30.6875 in |
| Trough Angle [Nom] | 35 ° |
| Width of Bolt Spacing [Max] | 9 in |
| Lubrication | Factory Sealed |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Troughing Idler |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Overall Height | 16.3125 in |
| Bracket Width | 10 1/2 in |
| Bracket Length | 41 in |
| Bolt Hole Spacing - Length | 39 in |
| Weight | 116.0 LB |

