- Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class E
- 60" Belt Width
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Steel |
| Idler Type | Troughing Idler |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width [Min] | 9.5 in |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Length | 69 in |
| Bracket Width | 12 1/2 in |
| Center Roll Height | 10 5/8 in |
| Roller Dia. | 6 in |
| Width of Bolt Spacing [Max] | 9 1/2 in |
| Overall Height | N/A |
| Installed Options | None |
| Roller Span | N/A |
| Roller Length | 21.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 60 in |
| Roll Type | Three Rolls, Equal Length |
| Bracket Length | 79 1/8 in |
| Weight | 247.0 LB |

