- Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class E
- 72" Belt Width
| Bracket Width | 12 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 81 in |
| Bracket Length | 91 in |
| Belt Width | 72 in |
| Center Roll Height | 11 5/16 in |
| Trough Angle [Nom] | 35 ° |
| Overall Height | N/A |
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| Bolt Hole Spacing - Width [Min] | 9.5 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 25.75 in |
| Idler Type | Troughing Idler |
| Roller Material | Steel |
| Roller Span | N/A |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Max] | 9 1/2 in |
| Weight | 260.0 LB |

