- Return Idler
- 7" Roll Diameter
- One Roll
- CEMA Class E
- 60" Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width [Min] | 9.5 in |
| Roller Dia. | 7 in |
| Roller Length | 64 in |
| Lubrication | Relubricatable |
| Roller Span | 64 in |
| Bolt Hole Spacing - Length | 69 in |
| Bracket Width | 12 in |
| Installed Options | None |
| Overall Height | 16.625 in |
| Idler Type | Return Idler |
| Bearing Type | Tapered Roller Bearing |
| Roll Type | Single Roll, Round |
| Bracket Length | 72 in |
| Belt Width | 60 in |
| Roller Material | Steel |
| Width of Bolt Spacing [Max] | 9 1/2 in |
| Center Roll Height | 13 1/8 in |
| Weight | 324.0 LB |

