- Impact Idler
- 7.25" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class E
- 72" Belt Width
| Bolt Hole Spacing - Length | 81 in |
| Bracket Width | 12 1/2 in |
| Roller Material | Rubber |
| Roller Dia. | 7 1/4 in |
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| Overall Height | 25.9375 in |
| Roller Length | 25.5 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Center Roll Height | 11.9375 in |
| Trough Angle [Nom] | 35 ° |
| Width of Bolt Spacing [Max] | 9 1/2 in |
| Bracket Length | 84 in |
| Roller Span | 66.4375 in |
| Bolt Hole Spacing - Width [Min] | 9.5 in |
| Idler Type | Impact Idler |
| Roll Type | Three Rolls, Equal Length |
| Belt Width | 72 in |
| Lubrication | Factory Sealed |
| Weight | 339.0 LB |

