- 6" Roller
- 25 3/4" Face Length
- Cema Class E
- Steel Material
- Factory Sealed
| Lubrication | Factory Sealed |
| Bearing Type | Tapered Roller Bearing |
| Belt Width | 72 in |
| Idler Type | Return Idler, Troughing Idler |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 25.75 in |
| Roller Dia. | 6 in |
| Roller Material | Steel |
| Weight | 41.0 LB |

