- 5" Roller
- 39" Face Length
- Cema Class D
- Steel Material
- Factory Sealed
| Lubrication | Factory Sealed |
| Roller Dia. | 5 in |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Return Idler |
| Belt Width | 36 in |
| Roller Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 39 in |
| Weight | 41.0 LB |

