- 5" Roller
- 45" Face Length
- Cema Class D
- Steel Material
- Regreasable
| Lubrication | Relubricatable |
| Roller Material | Steel |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Return Idler |
| Roller Length | 45 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 42 in |
| Roller Dia. | 5 in |
| Weight | 37.0 LB |

