- Disc Return Idler-Wide End Rolls
- 6" Roll Diameter
- One Roll
- CEMA Class D
- 48" Belt Width
| Center Roll Height | 6 in |
| Idler Type | Disc Return Idler-Wide End Rolls |
| Width of Bolt Spacing [Max] | 9 in |
| Bracket Width | 10 1/2 in |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Lubrication | Relubricatable |
| Overall Height | 7.25 in |
| Roller Material | Steel |
| Bracket Length | N/A |
| Roller Span | 49 1/2 in |
| Bolt Hole Spacing - Length | 57 in |
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 0 ° |
| Installed Options | None |
| Belt Width | 48 in |
| Bearing Type | Tapered Roller Bearing |
| Roll Type | Single Roll, Round |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 50.75 in |
| Weight | 63.0 LB |

