- Self Aligning Return Idler
- 6" Roll Diameter
- One Roll
- CEMA Class D
- 36" Belt Width
| Roller Span | 42 in |
| Bracket Length | 47 1/2 in |
| Bolt Hole Spacing - Length | 45 in |
| Trough Angle [Nom] | 0 ° |
| Belt Width | 36 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Material | Steel |
| Lubrication | Relubricatable |
| Width of Bolt Spacing [Max] | 9 in |
| Center Roll Height | 10.625 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Idler Type | Self Aligning Return Idler |
| Bracket Width | 10 1/2 in |
| Roller Dia. | 6 in |
| Installed Options | None |
| Roll Type | Single Roll, Round |
| Roller Length | 39 in |
| Overall Height | 11.75 in |
| Weight | 138.0 LB |

