- Self Aligning Return Idler
- 6" Roll Diameter
- One Roll
- Cema Class D
- 48" Belt Width
| Overall Height | N/A |
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 10.5 in |
| Bolt Hole Spacing - Length | 57 in |
| Bracket Width | 10 1/2 in |
| Roller Span | 51 in |
| Bracket Length | 59 1/2 in |
| Trough Angle [Nom] | 0 ° |
| Roller Material | Rubber |
| Belt Width | 48 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Installed Options | None |
| Roller Length | 51 in |
| Width of Bolt Spacing [Max] | 9 in |
| Lubrication | Relubricatable |
| Roller Dia. | 6 in |
| Idler Type | Self Aligning Return Idler |
| Roll Type | Single Roll, Round |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Weight | 180.0 LB |

