- Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class D
- 42" Belt Width
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 51 in |
| Bracket Length | 53 in |
| Roller Dia. | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Troughing Idler |
| Lubrication | Relubricatable |
| Installed Options | None |
| Overall Height | 18.25 in |
| Bracket Width | 10 1/2 in |
| Roller Span | 40 5/16 in |
| Width of Bolt Spacing [Max] | 9 in |
| Belt Width | 42 in |
| Trough Angle [Nom] | 35 ° |
| Roller Material | Steel |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Center Roll Height | 9 1/2 in |
| Roller Length | 15 in |
| Weight | 101.0 LB |

