- Self Aligning Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class D
- 60" Belt Width
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| Bracket Width | 10 1/2 in |
| Roller Material | Steel |
| Roller Length | 21 in |
| Center Roll Height | 10 5/8 in |
| Bracket Length | 71 in |
| Bolt Hole Spacing - Length | 69 in |
| Roller Dia. | 6 in |
| Idler Type | Self Aligning Troughing Idler |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Roll Type | Three Rolls, Equal Length |
| Width of Bolt Spacing [Max] | 9 in |
| Lubrication | Relubricatable |
| Trough Angle [Nom] | 35 ° |
| Roller Span | 57 1/4 in |
| Belt Width | 60 in |
| Overall Height | 24.625 in |
| Weight | 213.0 LB |

