- Adjustable Transition Idler
- 6" Roll Diameter
- One Roll
- Cema Class D
- 54" Belt Width
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width [Min] | 7 in |
| Width of Bolt Spacing [Max] | 9 in |
| Center Roll Height | 9 7/8 in |
| Trough Angle [Min] | 5 ° |
| Bolt Hole Spacing - Length | 63 in |
| Trough Angle [Max] | 35 ° |
| Roller Span | N/A |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Roller Length | 19 in |
| Idler Type | Adjustable Transition Idler |
| Overall Height | N/A |
| Belt Width | 54 in |
| Bracket Length | 69 in |
| Roll Type | Single Roll, Round |
| Bearing Type | Tapered Roller Bearing |
| Bracket Width | 10 1/2 in |
| Weight | 157.0 LB |

