- 6" Roller
- 39" Face Length
- Cema Class D
- Steel Material
- Regreasable
| Roller Length | 39 in |
| Idler Type | Return Idler |
| Lubrication | Relubricatable |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Steel |
| Roller Dia. | 6 in |
| Belt Width | 36 in |
| Weight | 50.0 LB |

