- 6" Roller
- 63" Face Length
- Cema Class D
- Steel Material
- Regreasable
| Roller Length | 63 in |
| Bearing Type | Tapered Roller Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 60 in |
| Roller Material | Steel |
| Lubrication | Relubricatable |
| Roller Dia. | 6 in |
| Idler Type | Return Idler |
| Weight | 75.0 LB |

