- 6.25" Roller
- 13" Face Length
- Cema Class D
- Rubber Material
- Regreasable
| Bearing Type | Tapered Roller Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Idler Type | Troughing Idler |
| Roller Length | 13 in |
| Belt Width | 36 in |
| Roller Dia. | 6 1/4 in |
| Roller Material | Rubber |
| Lubrication | Relubricatable |
| Weight | 19.0 LB |

