- 6.25" Roller
- 17" Face Length
- Cema Class D
- Rubber Material
- Regreasable
| Roller Dia. | 6 1/4 in |
| Roller Length | 17 in |
| Roller Material | Rubber |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Return Idler |
| Lubrication | Relubricatable |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 48 in |
| Weight | 26.0 LB |

