- 6" Roller
- 25" Face Length
- Cema Class D
- Steel Material
- Regreasable
| Idler Type | Return Idler |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Belt Width | 72 in |
| Roller Material | Steel |
| Roller Length | 25 in |
| Lubrication | Relubricatable |
| Weight | 25.0 LB |

