- CX Cross Section
- Cogged
- 0.88 in Cross Section Width
- 1 Rib
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | CX |
| Color | Black |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Inside Length | 83 in |
| Static Conductive | Yes |
| No. of Ribs | 1 |
| Weight | 1.352 LB |
| EAN or UPC | 37256092879 |

