- D Section Open End V-Belt
description
- Open-Ended V-belting is available in rolls in the classical belt profiles A, B,C, D.
applications
- Ideal for emergency when endless belts are not readily available
caution
- Horsepower ratings are approximately 30% of standard belts.
| Belt Cross Section Style | D |
| No. of Ribs | 1 |
| Cross Section Height | 3/4 in |
| Package Type | 250 FT |
| Cross Section Width | 1 1/4 in |
| Cogged | No |
| Weight | 0.386 LB |
| EAN or UPC | 37256053498 |

