Skip to content Skip to navigation menu
Dual Positive Drive PD Synchronous Belt

D1700H100

Dual Positive Drive PD Synchronous Belt
Item #100781001
  • 1 in Cross Section Width
  • 170 in Pitch Length
  • 0.5 in Pitch
  • 340 Teeth
  • Trapezoidal Tooth Profile
  • Chloroprene W/ Fiber Material
+ Show More + Show Less
Dual Positive Drive PD Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Cross Section Width
  • 170 in Pitch Length
  • 0.5 in Pitch
  • 340 Teeth
  • Trapezoidal Tooth Profile

description

  • Positive improvement in positive drive performance
  • Dual Positive Drive Belts have teeth on both sides of the belt making it possible to change the direction of one or more synchronized pulley with only one belt

applications

  • Drives requiring exact timing

features

  • Teeth molded to exact tolerances to mesh perfectly with pulley grooves
  • Fiberglass tension cords provide excellent dimensional stability
  • Nylon facing provides the most durable tooth wear facing available
Color Black
Tooth Profile Trapezoidal
Material Chloroprene W/fiber
Temperature Range [Max] 160 °F
Inch/Metric Inch
Belt Style Dual Sided
Pitch 0.500 in
Belt Size H
Oil Resistance Yes
Static Conductive Yes
Reinforcement Fiberglass
Temperature Range [Min] -40 °F
No. of Ribs 1
Weight 1.763 LB
EAN or UPC 37256069567
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison