Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ContinentalD250SS

D250SS

Insta-Lock™ Type D
Item #100851371
  • Stainless Steel Female Coupler X Female NPT
  • Size 2 1/2"
ContinentalD250SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Female Coupler X Female NPT
  • Size 2 1/2"

description

  • Type D fittings are commonly threaded onto a pipe, threaded hose end or manifold system, which is connected and disconnected on a regular basis. Insta-Lock™ fittings are designed for liquids only.

features

  • Recommended working pressure ratings based on ambient temperature (70 °F)

caution

  • Insta-Lock™ fittings are never to be used in steam or compressed air service
  • Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
Size Designation 2 1/2 in
Fitting Description Straight
Pressure [Max] 150 psi
Material Stainless Steel
End Type Female NPT
Type N/A
Weight 2.86 LB
EAN or UPC 37256267338
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison