- 1 in Cross Section Width
- 60 in Pitch Length
- 0.5 in Pitch
- 120 Teeth
- Trapezoidal Tooth Profile
description
- Positive improvement in positive drive performance
- Dual Positive Drive Belts have teeth on both sides of the belt making it possible to change the direction of one or more synchronized pulley with only one belt
applications
- Drives requiring exact timing
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Oil Resistance | Yes |
| Color | Black |
| Material | Chloroprene W/fiber |
| Pitch | 0.500 in |
| Belt Size | H |
| Static Conductive | Yes |
| Tooth Profile | Trapezoidal |
| Temperature Range [Max] | 160 °F |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Reinforcement | Fiberglass |
| Belt Style | Dual Sided |
| Weight | 0.63 LB |
| EAN or UPC | 37256068959 |

