- Aluminum Coupler to Adapter
- Size 3" x 2"
- Straight
features
- Jump size female coupler x male adapter
- Recommended working pressure ratings based on ambient temperature (70 °F)
| Connection Type | Coupler x Adapter |
| Fitting Description | Coupler to Adapter |
| Operating Pressure [Max] | 150.0 psi |
| Material | Aluminum |
| Coupler x Adapter Size | 3 in x 2 in |
| Weight | 0.001 LB |
| EAN or UPC | 37256488863 |

