Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Insta-Lock™ Type DA

DA4030AL

Insta-Lock™ Type DA
Item #110300927
  • Aluminum Coupler to Adapter
  • Size 4" x 3"
  • Straight
Insta-Lock™ Type DA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Coupler to Adapter
  • Size 4" x 3"
  • Straight

features

  • Jump size female coupler x male adapter
  • Recommended working pressure ratings based on ambient temperature (70 °F)
Connection Type Coupler x Adapter
Operating Pressure [Max] 150.0 psi
Coupler x Adapter Size 4 in x 3 in
Fitting Description Coupler to Adapter
Material Aluminum
Weight 0.001 LB
EAN or UPC 37256488849
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison