Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Insta-Lock™ Dust Cap

DC200AL

Insta-Lock™ Dust Cap
Item #100851315
  • Aluminum Dust Cap
  • Size 2"
Insta-Lock™ Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Dust Cap
  • Size 2"

description

  • A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
Type N/A
Material Aluminum
Size Designation 2 in
Weight 0.92 LB
EAN or UPC 37256266973
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison